Zoro Homepage

Hydraulic Hose Assemblies

  • Mfr # F787TCJCJC-4-4-4-120.00

  • Zoro # G312470345


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia.
1/4 in
Hose Length
10 ft
Fitting Size
1/4 in x 1/4 in
Fitting Material
Steel x Steel
Temp. Range
-40 Degrees to 212 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F787TCJCJC-4-4-4-120.00
Zoro #
G312470345
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
1/4 in
Hose Length
10 ft
Fitting Size
1/4 in x 1/4 in
Hose Fitting A Size
1/4 in
Hose Fitting B Size
1/4 in
Bend Radius
2 in
Hose Outside Dia.
1/2 in
Hose Dash Size
4

Details

Fitting Material
Steel x Steel
Temp. Range
-40 Degrees to 212 Degrees F
Standards
ISO 18752
Hose Configuration
Coupled Assembly
Hose Fitting A Type
Female Seal-Lok
Hose Fitting B Type
Female Seal-Lok
Hose Fitting A Material
Steel
Compatible Chemicals
Hydraulic Fluid (Petroleum), Lubricating Oil
Item
Hydraulic Hose Assemblies
Hose Fitting B Material
Steel
Hose Cover Material
Synthetic Rubber
Hose Reinforcement Material
Steel
Hose Tube Material
Synthetic Rubber
Hose Braid Layers
2
For Media Type
Hydraulic Fluid (Petroleum), Lubricating Oil
Minimum Operating Temperature
-40 Degrees F

Description

Hydraulic Hose Assemblies, Hose Inside Dia. 1/4 in, Hose Outside Dia. 1/2 in, Hose Length 10 ft, Hose Tube Material Synthetic Rubber, Hose Cover Material Synthetic Rubber, Hose Reinforcement Type Braid, Hose Reinforcement Material Steel, Hose Braid Layers 2, Temp. Range -40 Degrees to 212 Degrees F, Standards ISO 18752, Bend Radius 2 in, Hose Configuration Coupled Assembly, Hose Fitting A Size 1/4 in, Hose Fitting B Size 1/4 in, Hose Fitting A Material Steel, Hose Fitting B Material Steel

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.