Zoro Homepage

Hydraulic Hose Assemblies

  • Mfr # F797TC0606-16-16-16-120.00

  • Zoro # G312469882


product price: $806.99
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia.
1 in
Hose Length
10 ft
Fitting Size
1 in x 1 in
Fitting Material
Steel x Steel
Temp. Range
-40 Degrees to 257 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F797TC0606-16-16-16-120.00
Zoro #
G312469882
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
1 in
Hose Length
10 ft
Fitting Size
1 in x 1 in
Hose Fitting A Size
1 in
Hose Fitting B Size
1 in
Hose Dash Size
16
Hose Outside Dia.
1 3/8 in
Bend Radius
6 1/2 in

Details

Fitting Material
Steel x Steel
Temp. Range
-40 Degrees to 257 Degrees F
Standards
ISO 18752
Hose Fitting A Material
Steel
Hose Configuration
Coupled Assembly
Hose Fitting B Material
Steel
Hose Fitting B Type
FJIC
Hose Fitting A Type
FJIC
Compatible Chemicals
Hydraulic Fluid (Petroleum), Lubricating Oil
Item
Hydraulic Hose Assemblies
Hose Tube Material
Synthetic Rubber
For Media Type
Hydraulic Fluid (Petroleum), Lubricating Oil
Hose Cover Material
Synthetic Rubber
Hose Braid Layers
No Braid
Hose Reinforcement Material
Steel
Minimum Operating Temperature
-40 Degrees F

Description

Hydraulic Hose Assemblies, Hose Inside Dia. 1 in, Hose Outside Dia. 1 3/8 in, Hose Length 10 ft, Hose Tube Material Synthetic Rubber, Hose Cover Material Synthetic Rubber, Hose Reinforcement Type Spiral, Hose Reinforcement Material Steel, Hose Braid Layers No Braid, Temp. Range -40 Degrees to 257 Degrees F, Standards ISO 18752, Bend Radius 6 1/2 in, Hose Configuration Coupled Assembly, Hose Fitting A Size 1 in, Hose Fitting B Size 1 in, Hose Fitting A Material Steel

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.