Hydraulic Hose Cap, Steel, 5000 psi
Mfr # 24FNMLS
Zoro # G2119797
product price: $35.75
/eaKey Features
Fitting Size
1 1/2 in
Fitting Connection Type
ORFS
Max. Working Pressure @ 70 F
5,000 psi
Thread Size
2"-12
Finish/Coating
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
24FNMLS
Zoro #
G2119797
UPC #
-
Country of Origin
United States
Dimensions
Fitting Size
1 1/2 in
Thread Size
2"-12
For Hose Dash Size
-24
Details
Item
Hydraulic Hose Cap
Fitting Connection Type
ORFS
Max. Working Pressure @ 70 F
5,000 psi
Finish/Coating
Zinc Plated
Material Grade
1008
For Hose I.D.
1 in
Material
Steel
Description
Hydraulic Hose Cap, For Hose Dash Size -24, For Hose I.D. 1 in, Thread Size 2 In.-12, 5,000 psi, Finish/Coating Zinc Plated, Steel, 1008
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.