Zoro Homepage

Hydraulic Hose Cap, Steel, 6000 psi

  • Mfr # 10FNMLS

  • Zoro # G8682240


product price: $17.79
/ea

Key Features

Fitting Size
5/8 in
Fitting Connection Type
ORFS
For Hose I.D.
1 in
Material Grade
1008
Thread Size
1"-14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10FNMLS
Zoro #
G8682240
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Fitting Size
5/8 in
Thread Size
1"-14
For Hose Dash Size
-10

Details

Item
Hydraulic Hose Cap
Fitting Connection Type
ORFS
For Hose I.D.
1 in
Material Grade
1008
Max. Working Pressure @ 70 F
6,000 psi
Finish/Coating
Zinc Plated
Material
Steel

Description

Hydraulic Hose Cap, For Hose Dash Size -10, For Hose I.D. 1 in, Thread Size 1 In.-14, 6,000 psi, Finish/Coating Zinc Plated, Steel, 1008

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.