Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Hose Cap, Steel, 9200 psi

  • Mfr # 8FNMLS

  • Zoro # G8682977


product price: $8.15
/ea

Key Features

Fitting Size
1/2 in
Fitting Connection Type
ORFS
For Hose I.D.
1 in
Material Grade
1008
Thread Size
13/16"-16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8FNMLS
Zoro #
G8682977
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Fitting Size
1/2 in
Thread Size
13/16"-16
For Hose Dash Size
-8

Details

Item
Hydraulic Hose Cap
Fitting Connection Type
ORFS
For Hose I.D.
1 in
Material Grade
1008
Finish/Coating
Zinc Plated
Material
Steel
Max. Working Pressure @ 70 F
9,200 psi

Description

Hydraulic Hose Cap, For Hose Dash Size -8, For Hose I.D. 1 in, Thread Size 13/16 In.-16, 9,200 psi, Finish/Coating Zinc Plated, Steel, 1008

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.