Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Hose Crimping Machine, 120 lb

  • Mfr # 85C-061L-PFD

  • Zoro # G916256123


product price: $8,255.99
/ea
Additional $115.00 delivery surcharge applies per item.
See details

Key Features

Tool Height
31 1/2 in
Maximum Operating Pressure
10,000 psi
Hydraulic Hose Type Compatibility
2 wire bradided hose, 4 wire spiral hose, 6 wire spiral hose
Tool Series
Karrykrimp2
Tool Weight
120 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85C-061L-PFD
Zoro #
G916256123
UPC #
-
Country of Origin
United States

Dimensions

Tool Height
31 1/2 in
Maximum Hose Crimping Size
1 1/4 in
Minimum Hose Crimping Size
1/4 in
Tool Width
14 in
Tool Length
14 in

Details

Maximum Operating Pressure
10,000 psi
Hydraulic Hose Type Compatibility
2 wire bradided hose, 4 wire spiral hose, 6 wire spiral hose
Tool Series
Karrykrimp2
Tool Weight
120 lb
Frequency
1 Hz
Pump Type
Electric Pump
Item
Hydraulic Hose Crimping Machine
Crimp Head Type
Die
Includes Dies
No
Cycles per Charge
400
Includes
black die ring, Crimp head, hose assembly, Silver die ring, stand assembly
Crimping Force
60 ton
Power Source
Corded

Description

Hydraulic Hose Crimping Machine, Mounting Type Bench Mount, Portable, Minimum Hose Crimping Size 1/4 in, Maximum Hose Crimping Size 1 1/4 in, Hydraulic Hose Type Compatibility 2 wire bradided hose, 4 wire spiral hose, 6 wire spiral hose, Power Source Corded, Voltage 208 to 230/115V, Maximum Operating Pressure 10,000 psi, Pump Type Electric Pump, Crimping Force 60 ton, Crimp Head Type Die, Cycles per Charge 400, Features Compact All-In-One Unit, Lightweight, Portable, Frequency 1 Hz

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.