Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Hose Crimping Machine, 220 lb

  • Mfr # 82C-KKB-PFD

  • Zoro # G716250819


product price: $11,373.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Pump Type
Electric Pump
Cycles per Charge
200
Maximum Operating Pressure
10,000 psi
Tool Height
27 1/2 in
Tool Weight
220 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82C-KKB-PFD
Zoro #
G716250819
UPC #
-
Country of Origin
United States

Dimensions

Tool Height
27 1/2 in
Tool Length
23 in
Minimum Hose Crimping Size
1/4 in
Maximum Hose Crimping Size
1 1/4 in
Tool Width
19 in

Details

Pump Type
Electric Pump
Cycles per Charge
200
Maximum Operating Pressure
10,000 psi
Tool Weight
220 lb
Item
Hydraulic Hose Crimping Machine
Power Source
Corded
Tool Series
Karrykrimp
Hydraulic Hose Type Compatibility
2 wire braided hose, 4 wire spiral hose
Crimping Force
30 ton
Includes Dies
No
Includes
Bench Power unit assembly, black die ring, Crimp head, hose assembly, Silver die ring, stand assembly
Crimp Head Type
Die
Frequency
1 Hz

Description

Hydraulic Hose Crimping Machine, Mounting Type Bench Mount, Portable, Minimum Hose Crimping Size 1/4 in, Maximum Hose Crimping Size 1 1/4 in, Hydraulic Hose Type Compatibility 2 wire braided hose, 4 wire spiral hose, Power Source Corded, Voltage 208 to 230/115V, Maximum Operating Pressure 10,000 psi, Pump Type Electric Pump, Crimping Force 30 ton, Crimp Head Type Die, Cycles per Charge 200, Features Compact All-In-One Unit, Lightweight, Portable, Frequency 1 Hz

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.