Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Hose Crimping Machine, 45 lb

  • Mfr # 94C-002-PFD-WS

  • Zoro # G816256117


product price: $6,352.99
/ea
Free Shipping & Returns

Key Features

Includes Dies
No
Power Source
Hydraulic-Powered
Hydraulic Hose Type Compatibility
PTFE hose, rubber hose, some specialty hoses, Thermoplastic hose
Minimum Hose Crimping Size
1/8 in
Crimp Head Type
Die
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
94C-002-PFD-WS
Zoro #
G816256117
UPC #
-
Country of Origin
United States

Dimensions

Minimum Hose Crimping Size
1/8 in
Tool Height
15 in
Tool Length
6 in
Tool Width
12 in
Maximum Hose Crimping Size
3/4 in

Details

Includes Dies
No
Item
Hydraulic Hose Crimping Machine
Power Source
Hydraulic-Powered
Hydraulic Hose Type Compatibility
PTFE hose, rubber hose, some specialty hoses, Thermoplastic hose
Crimp Head Type
Die
Tool Series
Minikrimp
Includes
Air over hydraulic pump, Base unit, Silver die ring
Tool Weight
45 lb
Pump Type
Air Over Hydraulic Pump
Minimum Operating Pressure
60 psi
Crimping Force
30 ton
Maximum Operating Pressure
10,000 psi

Description

Hydraulic Hose Crimping Machine, Mounting Type Bench Mount, Portable, Minimum Hose Crimping Size 1/8 in, Maximum Hose Crimping Size 3/4 in, Hydraulic Hose Type Compatibility PTFE hose, rubber hose, some specialty hoses, Thermoplastic hose, Power Source Hydraulic-Powered, Voltage 60 psi, Maximum Operating Pressure 10,000 psi, Pump Type Air Over Hydraulic Pump, Crimping Force 30 ton, Crimp Head Type Die, Features Compact All-In-One Unit, Lightweight, Portable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.