Zoro Homepage

Hydraulic Hose Crimping Machine, 70 lb

  • Mfr # 82C-061L-PFD

  • Zoro # G716256132


product price: $4,445.99
/ea
Free Shipping & Returns

Key Features

Maximum Hose Crimping Size
1 1/4 in
Includes Dies
No
Cycles per Charge
200
Crimp Head Type
Die
Power Source
Corded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82C-061L-PFD
Zoro #
G716256132
UPC #
-
Country of Origin
United States

Dimensions

Maximum Hose Crimping Size
1 1/4 in
Tool Length
12 in
Minimum Hose Crimping Size
1/4 in
Tool Width
15 in
Tool Height
30 in

Details

Includes Dies
No
Cycles per Charge
200
Crimp Head Type
Die
Power Source
Corded
Crimping Force
30 ton
Item
Hydraulic Hose Crimping Machine
Maximum Operating Pressure
10,000 psi
Hydraulic Hose Type Compatibility
2 wire braided hose, 4 wire spiral hose
Includes
black die ring, Crimp head, hose assembly, Silver die ring, stand assembly
Tool Weight
70 lb
Tool Series
Karrykrimp
Pump Type
Electric Pump
Frequency
1 Hz

Description

Hydraulic Hose Crimping Machine, Mounting Type Bench Mount, Portable, Minimum Hose Crimping Size 1/4 in, Maximum Hose Crimping Size 1 1/4 in, Hydraulic Hose Type Compatibility 2 wire braided hose, 4 wire spiral hose, Power Source Corded, Voltage 208 to 230/115V, Maximum Operating Pressure 10,000 psi, Pump Type Electric Pump, Crimping Force 30 ton, Crimp Head Type Die, Cycles per Charge 200, Features Compact All-In-One Unit, Lightweight, Portable, Frequency 1 Hz

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.