Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Hose Crimping Machine, 842 lb

  • Mfr # 83C-081-PFD

  • Zoro # G716250932


product price: $34,712.99
/ea
Item requires special delivery charges. A $410.00 per item surcharge will be applied.

Key Features

Maximum Operating Pressure
5,000 psi
Pump Type
Electric Pump
Crimping Force
125 ton
Includes
Adapter Bowl, Crimp head assembly, Spacer Plate, Spacer Ring, Stand assembly power unit
Minimum Hose Crimping Size
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
83C-081-PFD
Zoro #
G716250932
UPC #
-
Country of Origin
United States

Dimensions

Minimum Hose Crimping Size
1/8 in
Tool Length
24 in
Maximum Hose Crimping Size
2 in
Tool Width
31 in
Minimum Hose Size
1/8 in
Tool Height
77 in

Details

Maximum Operating Pressure
5,000 psi
Pump Type
Electric Pump
Crimping Force
125 ton
Includes
Adapter Bowl, Crimp head assembly, Spacer Plate, Spacer Ring, Stand assembly power unit
Tool Series
Parkrimp 2
Crimp Head Type
Die
Hydraulic Hose Type Compatibility
2 wire braided hose, 4/6 wire spiral hose
Includes Dies
No
Item
Hydraulic Hose Crimping Machine
Tool Weight
842 lb
Power Source
Hydraulic-Powered

Description

Hydraulic Hose Crimping Machine, Mounting Type Bench Mount, Portable, Minimum Hose Crimping Size 1/8 in, Maximum Hose Crimping Size 2 in, Hydraulic Hose Type Compatibility 2 wire braided hose, 4/6 wire spiral hose, Power Source Hydraulic-Powered, Voltage 230/460V, Maximum Operating Pressure 5,000 psi, Pump Type Electric Pump, Crimping Force 125 ton, Crimp Head Type Die, Features Compact All-In-One Unit, Lightweight, Portable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.