Zoro Homepage

Hydraulic Hose Fitting, 1"-11-1/2, NPTF

  • Mfr # 30182-16-16B

  • Zoro # G9211859


product price: $21.69
/ea
Sold in multiples of 5 for $108.45

Key Features

Fitting Size
1 in x 1 in
Fitting Connection Type
Hose Barb x NPTF
Fitting Shape
Straight
For Hose I.D.
1 in
Fitting Material
Brass x Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30182-16-16B
Zoro #
G9211859
UPC #
-
Country of Origin
United States

Dimensions

Fitting Size
1 in x 1 in
Hydraulic Fitting Thread Size
1"-11-1/2
Length (In.)
3.06
For Hose Dash Size
-16
Thread Size
1"-11-1/2
Overall Length
1.375 in
Compatible Pipe Size
1 in
Barb Size
1 in
Hose Fitting B Size
1 in
Hose Fitting A Size
1 in

Description

Barbed Hydraulic Hose Fitting, For Hose Dash Size -16, For Use With Hose Series 787ST, 787TC, 797ST, 797TC, For Hose I.D. 1 in, 300 psi, Fitting Shape Straight, Thread Size 1 In.-11-1/2, Barb Size 1 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 1 in, Hose Fitting B Size 1 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type NPTF, Fitting Material Brass x Brass, Compatible Pipe Size 1 in, Thread Type NPTF, Overall Length 1.375 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.