Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Hose Fitting, 1/4"-18, NPSM

  • Mfr # 37G82-4-6

  • Zoro # G9211630


product price: $9.25
/ea
Sold in multiples of 5 for $46.25

Key Features

For Hose I.D.
3/8 in
Material
Steel
Thread Size
1/4"-18
Thread Type
NPSM
Barb Size
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37G82-4-6
Zoro #
G9211630
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1/4"-18
Barb Size
3/8 in
Hydraulic Fitting Thread Size
1/4"-18
Overall Length
1.7 in
For Hose Dash Size
-6
Length (In.)
1.7
Compatible Pipe Size
1/4 in
Hose Fitting A Size
1/4 in
Hose Fitting B Size
3/8 in
Fitting Size
1/4 in x 3/8 in

Details

Item
Barbed Hydraulic Hose Fitting
For Hose I.D.
3/8 in
Material
Steel
Thread Type
NPSM
Fitting Connection Type
NPSM x Hose Barb
Fitting Shape
Straight
Hydraulic Fitting Connection Type
Barbed
For Use With Hose Series
787ST, 787TC, 797ST, 797TC
Fitting Material
Steel x Steel
Hydraulic Fitting Thread Type
Female NPSM
Hydraulic Hose I.D.
3/8 in
Finish
Zinc
Hose Fitting B Connection Type
Hose Barb
Reusable
Yes
Hose Fitting A Connection Type
NPSM
Finish/Coating
Plated Steel
Hose Fitting A Gender
Female
Hose Fitting B Gender
Male
Max. Working Pressure @ 70 F
300 psi

Description

The PARKER - 37G82-4-6 is a Push-On Hose Fitting designed for industrial and commercial use. It is made of durable brass making it robust and reliable for long-term use. With a Hose ID of 1/4" and a male thread size of 3/8-18, it is designed to provide a secure and efficient connection for compatible hose systems. Its defined fitting connection type is push-on, reflecting the ease with which it can be installed and removed.


Key Features:
  • Parker - 37G82-4-6 indicates the manufacturer's part number for the product.
  • Fitting, Male JIC, Hose ID 1/4, Male Thread 3/8-18: Defines the primary elements of this product.
  • Material: Brass: Indicates the product is robust and reliable for industrial use.
  • Fitting Connection type: Push-On: Suggest the product can be easily installed and removed.
  • Hose fitting A Gender: Male : Shows the product is designed to fit around another fitting.
  • Packaging Quantity: Comes as a single unit: Specifies the number of units included per purchase.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.