Zoro Homepage

Hydraulic Hose Fitting, 1/8"-27, NPTF

  • Mfr # 30182-2-4

  • Zoro # G9213301


product price: $3.29
/ea
Sold in multiples of 25 for $82.25

Key Features

Fitting Size
1/8 in x 1/8 in
Fitting Connection Type
Hose Barb x NPTF
Fitting Shape
Straight
For Hose I.D.
1/4 in
Fitting Material
Steel x Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30182-2-4
Zoro #
G9213301
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Fitting Size
1/8 in x 1/8 in
For Hose Dash Size
-4
Hydraulic Fitting Thread Size
1/8"-27
Thread Size
1/8"-27
Length (In.)
1.39
Barb Size
1/8 in
Hose Fitting B Size
1/8 in
Hose Fitting A Size
1/8 in
Overall Length
1.39 in
Compatible Pipe Size
1/4 in

Description

Barbed Hydraulic Hose Fitting, For Hose Dash Size -4, For Use With Hose Series 787ST, 787TC, 797ST, 797TC, For Hose I.D. 1/4 in, 300 psi, Fitting Shape Straight, Thread Size 1/8 In.-27, Barb Size 1/8 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 1/8 in, Hose Fitting B Size 1/8 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type NPTF, Fitting Material Steel x Steel, Compatible Pipe Size 1/4 in, Thread Type NPTF, Plated Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.