Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Hose Fitting, 3/4"-14, NPSM

  • Mfr # 37G82-12-12

  • Zoro # G9212531


product price: $17.19
/ea
Sold in multiples of 5 for $85.95

Key Features

For Hose I.D.
3/4 in
Material
Steel
Thread Size
3/4"-14
Thread Type
NPSM
Barb Size
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37G82-12-12
Zoro #
G9212531
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
3/4"-14
Barb Size
3/4 in
Length (In.)
2.54
Overall Length
2.54 in
For Hose Dash Size
-12
Hydraulic Fitting Thread Size
3/4"-14
Hose Fitting A Size
3/4 in
Hose Fitting B Size
3/4 in
Compatible Pipe Size
3/4 in
Fitting Size
3/4 in x 3/4 in

Details

Item
Barbed Hydraulic Hose Fitting
For Hose I.D.
3/4 in
Material
Steel
Thread Type
NPSM
Fitting Connection Type
NPSM x Hose Barb
Fitting Shape
Straight
Finish
Zinc
Hydraulic Hose I.D.
3/4 in
Hydraulic Fitting Thread Type
Female NPSM
Fitting Material
Steel x Steel
For Use With Hose Series
787ST, 787TC, 797ST, 797TC
Hydraulic Fitting Connection Type
Barbed
Hose Fitting A Gender
Female
Hose Fitting B Gender
Male
Hose Fitting B Connection Type
Hose Barb
Max. Working Pressure @ 70 F
300 psi
Finish/Coating
Plated Steel
Hose Fitting A Connection Type
NPSM
Reusable
Yes

Description

The PARKER - 37G82-12-12 is a Push On Hose Fitting primarily used in industrial settings. This fitting is typically used for connections and fluid transfer in various piping systems. It has been used in settings requiring high performance, and is commonly used in fuel lines, garden hoses, air lines, and other industrial or commercial applications.

Key Features:

  • Hose Size: 3/4 inches - This denotes the dimension of the hose that the fitting is designed to connect.
  • Fitting Shape: Straight - This refers to the form of the fitting and denotes a direct, unimpeded pathway for the fluid.
  • Specific Fitting Type: Ferrule - A 'Ferrule' is a ring or cap attached to an object to protect against damage, splitting, or wear.
  • Hose I.D. 0.750" and Hose O.D. 1.170" - These measurements refer to the Internal Diameter (I.D.) and External Diameter (O.D.) of the hose the fitting is designed for.
  • Working pressure: 300 psi - This measurement indicates the maximum pressure the fitting can withstand during operation.
  • Material: Brass - This denotes the substance the product is made from, indicating its resilience and durability.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.