Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Hose Fitting, 3/4"-14, NPTF

  • Mfr # 31382-12-12

  • Zoro # G9213572


product price: $44.80
/ea

Key Features

For Hose I.D.
3/4 in
Material
Steel
Thread Size
3/4"-14
Thread Type
NPTF
Barb Size
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31382-12-12
Zoro #
G9213572
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
3/4"-14
Barb Size
3/4 in
Hydraulic Fitting Thread Size
3/4"-14
Overall Length
3.7 in
For Hose Dash Size
-12
Length (In.)
3.7
Fitting Size
3/4 in x 3/4 in
Hose Fitting B Size
3/4 in
Compatible Pipe Size
3/4 in
Hose Fitting A Size
3/4 in

Details

Item
Barbed Hydraulic Hose Fitting
For Hose I.D.
3/4 in
Material
Steel
Thread Type
NPTF
Fitting Connection Type
Hose Barb x NPTF
Fitting Shape
Straight
For Use With Hose Series
787ST, 787TC, 797ST, 797TC
Hydraulic Hose I.D.
3/4 in
Fitting Material
Steel x Steel
Hydraulic Fitting Thread Type
Male NPTF
Finish
Zinc
Hydraulic Fitting Connection Type
Barbed
Hose Fitting A Connection Type
NPTF
Hose Fitting A Gender
Male
Max. Working Pressure @ 70 F
300 psi
Finish/Coating
Plated Steel
Reusable
Yes
Hose Fitting B Gender
Male
Hose Fitting B Connection Type
NPTF

Description

The PARKER - 10768427 is a Push-On Hose Fitting designed for use in pneumatic or hydraulic systems. This product features a simple push-on connection, eliminating the need for clamps or ferrules, and allows for assembly and disassembly without the use of tools. The fitting is constructed with durable metal material for prolonged use in various industrial settings.

Key Features:

  • Features a push-on design which facilitates a smoother interlocking mechanism and requires no tools for assembly or disassembly.
  • Built for durability with durable metal material, providing resilience against wear.
  • Designed with a structure to handle the high pressures and temperatures encountered in hydraulic and pneumatic systems.
  • Measurements of the fitting are calibrated, ensuring compatibility with various hose sizes.
  • Designed with thread size to match the corresponding hose size for a secure and effective connection.
  • Suitable for use in a specified range of temperatures, showcasing its versatility.
  • Designed for use with specific types of hoses, making it a versatile choice for different system configurations.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.