Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Hose Fitting, 3/8"-18, NPTF

  • Mfr # 30182-6-8B

  • Zoro # G9212093


product price: $12.19
/ea
Sold in multiples of 25 for $304.75

Key Features

Fitting Size
3/8 in x 3/8 in
Fitting Connection Type
Hose Barb x NPTF
Fitting Shape
Straight
For Hose I.D.
1/2 in
Fitting Material
Brass x Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30182-6-8B
Zoro #
G9212093
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Fitting Size
3/8 in x 3/8 in
Length (In.)
1.93
Hydraulic Fitting Thread Size
3/8"-18
For Hose Dash Size
-8
Thread Size
3/8"-18
Barb Size
3/8 in
Hose Fitting B Size
3/8 in
Overall Length
1.93 in
Hose Fitting A Size
3/8 in
Compatible Pipe Size
1/2 in

Details

Item
Barbed Hydraulic Hose Fitting
Fitting Connection Type
Hose Barb x NPTF
Fitting Shape
Straight
For Hose I.D.
1/2 in
Fitting Material
Brass x Brass
Finish
Brass
For Use With Hose Series
787ST, 787TC, 797ST, 797TC
Hydraulic Fitting Thread Type
Male NPTF
Material
Brass
Hydraulic Fitting Connection Type
Barbed
Hydraulic Hose I.D.
1/2 in
Hose Fitting B Gender
Male
Max. Working Pressure @ 70 F
300 psi
Reusable
Yes
Hose Fitting A Connection Type
Hose Barb
Hose Fitting B Connection Type
NPTF
Thread Type
NPTF
Hose Fitting A Gender
Male

Description

Barbed Hydraulic Hose Fitting, For Hose Dash Size -8, For Use With Hose Series 787ST, 787TC, 797ST, 797TC, For Hose I.D. 1/2 in, 300 psi, Fitting Shape Straight, Thread Size 3/8 In.-18, Barb Size 3/8 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 3/8 in, Hose Fitting B Size 3/8 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type NPTF, Fitting Material Brass x Brass, Compatible Pipe Size 1/2 in, Thread Type NPTF, Overall Length 1.93 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.