Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Hose Fitting, Brass, 5/8"-18

  • Mfr # 32982-6-6B

  • Zoro # G9213030


product price: $13.39
/ea
Sold in multiples of 25 for $334.75

Key Features

For Hose I.D.
3/8 in
Material
Brass
Thread Size
5/8"-18
Thread Type
Inverted Flare
Barb Size
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32982-6-6B
Zoro #
G9213030
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
5/8"-18
Barb Size
3/8 in
Hydraulic Fitting Thread Size
5/8"-18
For Hose Dash Size
-6
Overall Length
1.44 in
Length (In.)
1.44
Hose Fitting B Size
5/8 in
Fitting Size
3/8 in x 5/8 in
Hose Fitting A Size
3/8 in
Compatible Pipe Size
3/8 in

Details

Item
Barbed Hydraulic Hose Fitting
For Hose I.D.
3/8 in
Material
Brass
Thread Type
Inverted Flare
Fitting Connection Type
Hose Barb x Inverted Flare
Standards
SAE
Fitting Shape
Straight
Hydraulic Fitting Connection Type
Barbed
Thread Angle (Deg.)
45
Hydraulic Hose I.D.
3/8 in
Fitting Material
Brass x Brass
For Use With Hose Series
787ST, 787TC, 797ST, 797TC
Hydraulic Fitting Thread Type
Male Universal
Finish
Brass
Hose Fitting B Gender
Female
Hose Fitting B Connection Type
Inverted Flare
Hose Fitting A Connection Type
Hose Barb
Hose Fitting A Gender
Male
Max. Working Pressure @ 70 F
300 psi
Reusable
Yes

Description

The PARKER - 32982-6-6B is a component of the "Push On Hose Fittings" category, designed specifically for diverse applications under the sub-category "Industrial Hose Fitting." This fitting is engineered to securely interface with hose units in different industrial environments offering a reliable connection.

Key Features:

  • Built with industry-grade materials to help withstand demanding work conditions.
  • Designed as a 3/8 inch hose barb Swivel Fitting showcasing its compatibility with corresponding hose sizes.
  • Includes an inbuilt SAE 140137 design specification highlighting its standard-based construction.
  • Comes with a tube size of 6 demonstrating its specific dimensional attribute.
  • Features a connection thread size of 3/8-18 ensuring its suitability for matching threads.
  • The product has a Female JIC 37° - Swivel type of end connection adding to its versatile application range.
  • Furnished with a 0.656 inch thread length providing a secure and smooth fitting experience.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.