Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Hose Fitting, Brass, 5/8"-18, SAE

  • Mfr # 30882-6-6B

  • Zoro # G9213520


product price: $8.35
/ea

Key Features

For Hose I.D.
3/8 in
Material
Brass
Thread Size
5/8"-18
Thread Type
SAE
Barb Size
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30882-6-6B
Zoro #
G9213520
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
5/8"-18
Barb Size
3/8 in
Overall Length
1.81 in
Length (In.)
1.81
Hydraulic Fitting Thread Size
5/8"-18
For Hose Dash Size
-6
Fitting Size
5/8 in x 3/8 in
Hose Fitting B Size
3/8 in
Compatible Pipe Size
3/8 in
Hose Fitting A Size
5/8 in

Details

Item
Barbed Hydraulic Hose Fitting
For Hose I.D.
3/8 in
Material
Brass
Thread Type
SAE
Fitting Connection Type
SAE x Hose Barb
Standards
SAE
Fitting Shape
Straight
For Use With Hose Series
787ST, 787TC, 797ST, 797TC
Hydraulic Fitting Connection Type
Barbed
Fitting Material
Brass x Brass
Hydraulic Hose I.D.
3/8 in
Finish
Brass
Thread Angle (Deg.)
45
Hydraulic Fitting Thread Type
Female SAE Swivel
Hose Fitting A Connection Type
SAE
Max. Working Pressure @ 70 F
300 psi
Hose Fitting B Connection Type
Hose Barb
Hose Fitting B Gender
Male
Reusable
Yes
Hose Fitting A Gender
Female

Description

The PARKER - 30882-6-6B is a product in the category of "Push On Hose Fittings", intended to assist in connecting hoses and equipment or fixtures. These types of fittings are crucial in hydraulic and pneumatic systems, aiding in the transportation of fluids under pressure. Convenient and versatile, push on hose fittings are created for straightforward installation, offering a secure attachment that does not require clamps, ferrules, or crimping machines for attachment.

Key Features:

  • Push-on design: The push-on design is intended to ease hose attachment and detachment, without the need for supplementary tools or equipment.
  • Parker model: The model number of the fitting indicates compatibility with specific hoses or systems.
  • The 6-6B size designation: This provides a guide as to which hoses the fitting will work with, ensuring the right fit for most industrial applications.
  • Part of the 82 series of fittings: This means it shares interchangeable and compatible features with other fittings within the series.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.