Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Hose Fitting, Brass, 7/16"-20

  • Mfr # 30682-4-4B

  • Zoro # G9211831


product price: $5.59
/ea

Key Features

Fitting Size
7/16 in x 1/4 in
Fitting Connection Type
JIC x Hose Barb
Fitting Shape
Straight
For Hose I.D.
1/4 in
Fitting Material
Brass x Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30682-4-4B
Zoro #
G9211831
UPC #
-
Country of Origin
United States

Dimensions

Fitting Size
7/16 in x 1/4 in
Hydraulic Fitting Thread Size
7/16"-20
For Hose Dash Size
-4
Length (In.)
1.52
Thread Size
7/16"-20
Barb Size
1/4 in
Hose Fitting B Size
1/4 in
Compatible Pipe Size
1/4 in
Overall Length
1.52 in
Hose Fitting A Size
7/16 in

Details

Item
Barbed Hydraulic Hose Fitting
Fitting Connection Type
JIC x Hose Barb
Fitting Shape
Straight
For Hose I.D.
1/4 in
Fitting Material
Brass x Brass
Standards
JIC
Finish
Brass
Hydraulic Fitting Thread Type
Female JIC
Material
Brass
Hydraulic Hose I.D.
1/4 in
For Use With Hose Series
801, 804, 821, 821FR, 843
Thread Angle (Deg.)
37
Hydraulic Fitting Connection Type
Barbed
Hose Fitting B Gender
Male
Hose Fitting A Gender
Female
Max. Working Pressure @ 70 F
300 psi
Thread Type
JIC
Reusable
Yes
Hose Fitting A Connection Type
JIC
Hose Fitting B Connection Type
Hose Barb

Description

Barbed Hydraulic Hose Fitting, For Hose Dash Size -4, For Use With Hose Series 801, 804, 821, 821FR, 843, For Hose I.D. 1/4 in, 300 psi, Fitting Shape Straight, Thread Size 7/16 In.-20, Barb Size 1/4 in, Hose Fitting A Gender Female, Hose Fitting B Gender Male, Hose Fitting A Size 7/16 in, Hose Fitting B Size 1/4 in, Hose Fitting A Connection Type JIC, Hose Fitting B Connection Type Hose Barb, Fitting Material Brass x Brass, Compatible Pipe Size 1/4 in, Thread Type JIC, Overall Length 1.52 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.