Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Hose Fitting, Brass, 7/16"-24

  • Mfr # 32982-4-4B

  • Zoro # G9212050


product price: $9.85
/ea
Sold in multiples of 10 for $98.50

Key Features

For Hose I.D.
1/4 in
Material
Brass
Thread Size
7/16"-24
Thread Type
Inverted Flare
Barb Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32982-4-4B
Zoro #
G9212050
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
7/16"-24
Barb Size
1/4 in
Length (In.)
1.19
Hydraulic Fitting Thread Size
7/16"-24
For Hose Dash Size
-4
Overall Length
1.19 in
Compatible Pipe Size
1/4 in
Hose Fitting A Size
1/4 in
Hose Fitting B Size
7/16 in
Fitting Size
1/4 in x 7/16 in

Details

Item
Barbed Hydraulic Hose Fitting
For Hose I.D.
1/4 in
Material
Brass
Thread Type
Inverted Flare
Fitting Connection Type
Hose Barb x Inverted Flare
Standards
SAE
Fitting Shape
Straight
For Use With Hose Series
787ST, 787TC, 797ST, 797TC
Fitting Material
Brass x Brass
Hydraulic Fitting Connection Type
Barbed
Thread Angle (Deg.)
45
Hydraulic Fitting Thread Type
Male Universal
Hydraulic Hose I.D.
1/4 in
Finish
Zinc
Max. Working Pressure @ 70 F
300 psi
Hose Fitting A Connection Type
Hose Barb
Hose Fitting A Gender
Male
Hose Fitting B Connection Type
Inverted Flare
Hose Fitting B Gender
Female
Reusable
Yes

Description

Barbed Hydraulic Hose Fitting, For Hose Dash Size -4, For Use With Hose Series 787ST, 787TC, 797ST, 797TC, For Hose I.D. 1/4 in, 300 psi, Fitting Shape Straight, Thread Size 7/16 In.-24, Barb Size 1/4 in, Hose Fitting A Gender Male, Hose Fitting B Gender Female, Hose Fitting A Size 1/4 in, Hose Fitting B Size 7/16 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type Inverted Flare, Fitting Material Brass x Brass, Compatible Pipe Size 1/4 in, Thread Type Inverted Flare

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.