Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Hose Fitting, Steel, 1/2"-20

  • Mfr # 32882-5-4

  • Zoro # G9212041


product price: $13.55
/ea
Sold in multiples of 25 for $338.75

Key Features

For Hose I.D.
1/4 in
Material
Steel
Thread Size
1/2"-20
Thread Type
Inverted Flare
Barb Size
5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32882-5-4
Zoro #
G9212041
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1/2"-20
Barb Size
5/16 in
Hydraulic Fitting Thread Size
1/2"-20
Length (In.)
2.31
Overall Length
2.31 in
For Hose Dash Size
-4
Compatible Pipe Size
1/4 in
Fitting Size
5/16 in x 1/2 in
Hose Fitting A Size
5/16 in
Hose Fitting B Size
1/2 in

Details

Item
Barbed Hydraulic Hose Fitting
For Hose I.D.
1/4 in
Material
Steel
Thread Type
Inverted Flare
Fitting Connection Type
Hose Barb x Inverted Flare
Standards
SAE
Fitting Shape
Straight
Hydraulic Fitting Connection Type
Barbed
Hydraulic Fitting Thread Type
Male Inverted Flare
Finish
Zinc
Thread Angle (Deg.)
45
Hydraulic Hose I.D.
1/4 in
Fitting Material
Steel x Steel
For Use With Hose Series
787ST, 787TC, 797ST, 797TC
Reusable
Yes
Hose Fitting A Gender
Male
Max. Working Pressure @ 70 F
300 psi
Hose Fitting A Connection Type
Hose Barb
Hose Fitting B Gender
Male
Finish/Coating
Plated Steel
Hose Fitting B Connection Type
Inverted Flare

Description

The PARKER - 11316069 is a "Push On Hose Fitting." This category of industrial tool is typically used in fluid transportation systems and is known for its installation process that does not require clamps or ferrules. The PARKER - 11316069 is the granular item type used for quick and straightforward connectivity within these systems.

Key Features:

  • Push-On Hose Fitting - Used typically in low-pressure hydraulic and pneumatic systems where clamps and ferrules are unnecessary, offering a fast and easy installation process.
  • Manufactured by Parker, a recognized brand in industrial design and build quality.
  • Compatible with a variety of hoses, suitable for use across various industrial settings.
  • Commonly used for repeated installments; wear and tear may occur from regular maintenance.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.