Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Hose Fitting, Steel, 3/4"-16, JIC

  • Mfr # 30682-8-10

  • Zoro # G9213143


product price: $15.15
/ea

Key Features

Fitting Size
3/4 in x 5/8 in
Fitting Connection Type
JIC x Hose Barb
Fitting Shape
Straight
For Hose I.D.
5/8 in
Fitting Material
Steel x Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30682-8-10
Zoro #
G9213143
UPC #
-
Country of Origin
United States

Dimensions

Fitting Size
3/4 in x 5/8 in
For Hose Dash Size
-10
Thread Size
3/4"-16
Length (In.)
2.14
Hydraulic Fitting Thread Size
3/4"-16
Hose Fitting A Size
3/4 in
Hose Fitting B Size
5/8 in
Barb Size
5/8 in
Overall Length
2.14 in
Compatible Pipe Size
5/8 in

Details

Item
Barbed Hydraulic Hose Fitting
Fitting Connection Type
JIC x Hose Barb
Fitting Shape
Straight
For Hose I.D.
5/8 in
Fitting Material
Steel x Steel
For Use With Hose Series
801, 804, 821, 821FR, 851
Thread Angle (Deg.)
37
Finish
Zinc
Hydraulic Fitting Connection Type
Barbed
Material
Steel
Hydraulic Fitting Thread Type
Female JIC
Standards
JIC
Hydraulic Hose I.D.
5/8 in
Hose Fitting B Connection Type
Hose Barb
Finish/Coating
Plated Steel
Hose Fitting B Gender
Male
Thread Type
JIC
Max. Working Pressure @ 70 F
300 psi
Reusable
Yes
Hose Fitting A Connection Type
JIC
Hose Fitting A Gender
Female

Description

Barbed Hydraulic Hose Fitting, For Hose Dash Size -10, For Use With Hose Series 801, 804, 821, 821FR, 851, For Hose I.D. 5/8 in, 300 psi, Fitting Shape Straight, Thread Size 3/4 In.-16, Barb Size 5/8 in, Hose Fitting A Gender Female, Hose Fitting B Gender Male, Hose Fitting A Size 3/4 in, Hose Fitting B Size 5/8 in, Hose Fitting A Connection Type JIC, Hose Fitting B Connection Type Hose Barb, Fitting Material Steel x Steel, Compatible Pipe Size 5/8 in, Thread Type JIC, Plated Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.