Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Hose Fitting, Steel, 3/4"-16, JIC

  • Mfr # 33982-8-8

  • Zoro # G9212802


product price: $16.39
/ea

Key Features

For Hose I.D.
1/2 in
Material
Steel
Thread Size
3/4"-16
Thread Type
JIC
Barb Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33982-8-8
Zoro #
G9212802
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
3/4"-16
Barb Size
1/2 in
For Hose Dash Size
-8
Length (In.)
2.33
Hydraulic Fitting Thread Size
3/4"-16
Overall Length
2.33 in
Hose Fitting A Size
3/4 in
Hose Fitting B Size
1/2 in
Compatible Pipe Size
1/2 in
Fitting Size
3/4 in x 1/2 in

Details

Item
Barbed Hydraulic Hose Fitting
For Hose I.D.
1/2 in
Material
Steel
Thread Type
JIC
Fitting Connection Type
JIC x Hose Barb
Standards
JIC
Fitting Shape
90 Degrees Elbow
Finish
Zinc
For Use With Hose Series
787ST, 787TC, 797ST, 797TC
Hydraulic Hose I.D.
1/2 in
Thread Angle (Deg.)
37
Hydraulic Fitting Connection Type
Barbed
Hydraulic Fitting Thread Type
Female JIC Swivel
Fitting Material
Steel x Steel
Reusable
Yes
Hose Fitting B Gender
Male
Finish/Coating
Plated Steel
Hose Fitting A Connection Type
JIC
Hose Fitting A Gender
Female
Hose Fitting B Connection Type
Hose Barb
Max. Working Pressure @ 70 F
300 psi

Description

The PARKER - 11717931 falls under the "Push On Hose Fittings" product class, crafted for easy and swift connection or disconnection of hose fittings. Its main function lies in facilitating fluid transfer in diverse industrial applications. Compatible with an array of hoses, this item proves versatile for numerous fluid transfer arrangements.

Key Features:

  • Its brass body material is notable for being resistant to corrosion, rendering it ideal for settings where exposure to moisture or chemicals is probable.
  • This product comes with a hex-shaped body, simplifying the processes of installation and removal with commonplace tools, like wrenches.
  • The barbed hose fitting style reinforces the connection between the hose and the fitting by resisting detachment forces, thereby enhancing the reliability of your fluid transfer configuration.
  • Features a male connector, establishing compatibility with any corresponding female fittings.
  • The fitting can withstand an operating pressure range from 50 to 250 psi, with the specified ratings indicating its maximum pressure safety limit.
  • Its compatibility extends to hoses of 1/8" size, signifying the diameter of hose it can accommodate.
  • It carries a vacuum rating of 28 in. Hg, showcasing the maximum vacuum pressure it can endure.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.