Zoro Homepage

Hydraulic Hose Fitting, Steel, 3/8"-24

  • Mfr # 32882-3-4

  • Zoro # G9211971


product price: $14.39
/ea
Sold in multiples of 10 for $143.90

Key Features

For Hose I.D.
1/4 in
Material
Steel
Thread Size
3/8"-24
Thread Type
Inverted Flare
Barb Size
3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32882-3-4
Zoro #
G9211971
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
3/8"-24
Barb Size
3/16 in
Hydraulic Fitting Thread Size
3/8"-24
Overall Length
2.15 in
Length (In.)
2.15
For Hose Dash Size
-4
Hose Fitting B Size
3/8 in
Compatible Pipe Size
1/4 in
Fitting Size
3/16 in x 3/8 in
Hose Fitting A Size
3/16 in

Description

Barbed Hydraulic Hose Fitting, For Hose Dash Size -4, For Use With Hose Series 787ST, 787TC, 797ST, 797TC, For Hose I.D. 1/4 in, 300 psi, Fitting Shape Straight, Thread Size 3/8 In.-24, Barb Size 3/16 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 3/16 in, Hose Fitting B Size 3/8 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type Inverted Flare, Fitting Material Steel x Steel, Compatible Pipe Size 1/4 in, Thread Type Inverted Flare

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.