Hydraulic Hose Flange, Flange, 1/2 in
- Mfr # 8G5Q1PSX
- Zoro # G424884153
product price:Â
$
147.99
/ea
Free Shipping & Returns
Key Features
Connection Surface
Flat
Hydraulic Flange Size
1/2 in
Overall Length
1 5/6 in
Bolt Hole Diameter
11/32 in
Flange Thickness
1 5/12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8G5Q1PSX
- Zoro #
- G424884153
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Hydraulic Flange Size
- 1/2 in
- Overall Length
- 1 5/6 in
- Bolt Hole Diameter
- 11/32 in
- Flange Thickness
- 1 5/12 in
- For Nominal Pipe Size
- 1/2 in
- Length
- 1 5/6 in
Details
- Connection Surface
- Flat
- Item
- Hydraulic Hose Flange
- Fitting Shape
- Flange
- Product Type
- Flange
Description
Hydraulic Hose Flange, Flange, 1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.