Hydraulic Hose Flange, Flange, Steel
- Mfr # 8PQ1BSX
- Zoro # G224881017
product price:Â
$
100.99
/ea
Free Shipping & Returns
Key Features
Number of Bolt Holes
4
Fitting Shape
Flange
Flange Thickness
3/4 in
Product Type
Flange
Gravity Flow
Pressure
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8PQ1BSX
- Zoro #
- G224881017
- UPC #
- -
- Country of Origin
- United States
- Number of Bolt Holes
- 4
- Fitting Shape
- Flange
- Product Type
- Flange
- Gravity Flow
- Pressure
- Standards
- ISO 6162-1, SAE J518
- Operating Pressure - Maximum
- 6,000 psi
- Fitting Material
- Steel
- Item
- Hydraulic Hose Flange
- For Media Type
- Gases, Hydraulic Fluid
Dimensions
- Flange Thickness
- 3/4 in
- Bolt Hole Diameter
- 11/32 in
- Overall Length
- 1 5/6 in
- Hydraulic Flange Size
- 1/2 in
- Length
- 1 5/6 in
Description
Hydraulic Hose Flange, Flange, Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.