Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Hose Plug, Steel, 5000 psi

  • Mfr # 24PNMLOS

  • Zoro # G2119541


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Fitting Size
1 1/2 in
Fitting Connection Type
ORFS
Max. Working Pressure @ 70 F
5,000 psi
Thread Size
2"-12
For Hose Dash Size
-24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24PNMLOS
Zoro #
G2119541
UPC #
-
Country of Origin
United States

Dimensions

Fitting Size
1 1/2 in
Thread Size
2"-12
For Hose Dash Size
-24

Details

Item
Hydraulic Hose Plug
Fitting Connection Type
ORFS
Max. Working Pressure @ 70 F
5,000 psi
Material Grade
1008
Seal Material
Nitrile
Material
Steel
Finish/Coating
Zinc Plated
For Hose I.D.
1 in

Description

Hydraulic Hose Plug, For Hose Dash Size -24, For Hose I.D. 1 in, Thread Size 2 In.-12, 5,000 psi, Finish/Coating Zinc Plated, Steel, 1008, Seal Material Nitrile

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.