Hydraulic Hose Plug, Steel, 9200 psi
Mfr # 4PNMLOS
Zoro # G2119821
product price: $28.69
/eaKey Features
Fitting Size
1/4 in
Fitting Connection Type
ORFS
Max. Working Pressure @ 70 F
9,200 psi
Thread Size
9/16"-18
Seal Material
Nitrile
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4PNMLOS
Zoro #
G2119821
UPC #
-
Country of Origin
United States
Dimensions
Fitting Size
1/4 in
Thread Size
9/16"-18
For Hose Dash Size
-4
Details
Item
Hydraulic Hose Plug
Fitting Connection Type
ORFS
Max. Working Pressure @ 70 F
9,200 psi
Seal Material
Nitrile
Material
Steel
For Hose I.D.
1 in
Material Grade
1008
Finish/Coating
Zinc Plated
Description
Hydraulic Hose Plug, For Hose Dash Size -4, For Hose I.D. 1 in, Thread Size 9/16 In.-18, 9,200 psi, Finish/Coating Zinc Plated, Steel, 1008, Seal Material Nitrile
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.