Zoro Homepage

Hydraulic Motor, 10.91 in L

  • Mfr # TG0335US050BBBG

  • Zoro # G216557807


product price: $1,424.99
/ea
Free Shipping & Returns

Key Features

Max. Oil Temp.
130 Degrees F
Displacement
20.6 cu. in./rev.
Pressure Rating
1,000 to 3,000 psi (Continuous); 1,500 to 4,000 psi (Intermittent)
Mounting Plate Width
5.17 in
Shaft Type
14 Tooth Spline
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TG0335US050BBBG
Zoro #
G216557807
UPC #
-
Country of Origin
United States

Dimensions

Mounting Plate Width
5.17 in
Shaft Dia.
1 1/4 in
Port Size
7/8-14 SAE
Length
10.91 in
Shaft Length
2.15 in

Details

Max. Oil Temp.
130 Degrees F
Displacement
20.6 cu. in./rev.
Pressure Rating
1,000 to 3,000 psi (Continuous); 1,500 to 4,000 psi (Intermittent)
Shaft Type
14 Tooth Spline
Series
TG Series
Flange Mount
Wheel
Continuous Torque
3,455 in-lb
Item
Hydraulic Motor
Min. Oil Viscosity
200 SUS
Max. RPM
660 RPM

Description

Hydraulic Motor

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.