Zoro Homepage

Hydraulic Motor, 11.23 in L

  • Mfr # TF0240GS050AAAA

  • Zoro # G516557798


product price: $1,458.99
/ea
Free Shipping & Returns

Key Features

Mounting Plate Width
5.25 in
Displacement
14.5 cu. in./rev.
Shaft Dia.
1 in
Min. Oil Viscosity
200 SUS
Length
11.23 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TF0240GS050AAAA
Zoro #
G516557798
UPC #
-
Country of Origin
United States

Dimensions

Mounting Plate Width
5.25 in
Shaft Dia.
1 in
Length
11.23 in
Port Size
7/8-14 SAE

Details

Displacement
14.5 cu. in./rev.
Min. Oil Viscosity
200 SUS
Max. RPM
394 RPM
Continuous Torque
3,782 in-lb
Shaft Type
14 Tooth Spline
Item
Hydraulic Motor
Max. Oil Temp.
130 Degrees F
Pressure Rating
2,000 psid (Continuous); 3,000 psid (Intermittent)
Series
TF Series
Flange Mount
Magneto

Description

Hydraulic Motor

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.