Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Motor, 22.2 Cu. In./Rev.

  • Mfr # TF0360AS030AAAA

  • Zoro # G4705827


product price: $1,406.99
/ea
Free Shipping & Returns

Key Features

Series
TF
Flange Mount
SAE A 2-Bolt
Displacement
22.2 cu in/rev
Max. RPM
258 RPM
Continuous Torque
5,257 in-lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TF0360AS030AAAA
Zoro #
G4705827
UPC #
-
Country of Origin
United States

Dimensions

Port Size
7/8"-14 SAE
Shaft Dia.
1 1/4 in
Shaft Length (In.)
2.37
Length (In.)
8.70
Height (In.)
5.03
Shaft Dia. (In.)
1-1/4
Width (In.)
5.25
Length
8.7 in
Mounting Plate Width
5.25 in
Shaft Length
2.37 in
Height
5.03 in

Details

Series
TF
Flange Mount
SAE A 2-Bolt
Displacement
22.2 cu in/rev
Max. RPM
258 RPM
Continuous Torque
5,257 in-lb
Pressure Rating
1880 psi
Min. Oil Viscosity
50 SUS
Port Type
SAE O-Ring
Shaft Type
Keyed
Displacement (Cu. In./Rev.)
22.2
Port Thread
7/8-14 SAE
Max. Oil Temp. (F)
180
Displacement (cc/rev)
364
Pressure Rating (PSI)
1880
Item
Hydraulic Motor
Max. Oil Temp.
180 Degrees F

Description

Hydraulic Motor, 22.2 cu in/rev Displacement, Continuous Torque 5,257 in-lb, Flange Mount SAE A 2-Bolt, 7/8 In.-14 SAE Port Size, Shaft Dia. 1 1/4 in, Min. Oil Viscosity 50 SUS, Max. RPM 258 RPM, Pressure Rating 1880 psi, Shaft Type Keyed, Max. Oil Temp. 180 Degrees F, Shaft Length 2.37 in, Length 8.7 in, Height 5.03 in, Mounting Plate Width 5.25 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.