Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Motor, 5.0 Cu. In./Rev.

  • Mfr # TB0080AS100AAAA

  • Zoro # G4705075


product price: $636.99
/ea
Free Shipping & Returns

Key Features

Series
TB
Flange Mount
SAE A 2-Bolt
Displacement
5.0 cu in/rev
Max. RPM
409 RPM
Continuous Torque
1,193 in-lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB0080AS100AAAA
Zoro #
G4705075
UPC #
-
Country of Origin
United States

Dimensions

Port Size
7/8"-14 SAE
Shaft Dia.
1 in
Height (In.)
3.84
Shaft Dia. (In.)
1
Length (In.)
5.67
Width (In.)
5.01
Shaft Length (In.)
1.76
Height
3.84 in
Shaft Length
1.76 in
Mounting Plate Width
5.01 in
Length
5.67 in

Details

Series
TB
Flange Mount
SAE A 2-Bolt
Displacement
5.0 cu in/rev
Max. RPM
409 RPM
Continuous Torque
1,193 in-lb
Pressure Rating
1800 psi
Min. Oil Viscosity
50 SUS
Pressure Rating (PSI)
1800
Displacement (Cu. In./Rev.)
5.0
Item
Hydraulic Motor
Max. Oil Temp. (F)
180
Shaft Type
Keyed
Port Type
SAE O-Ring
Displacement (cc/rev)
82
Port Thread
7/8-14 SAE
Max. Oil Temp.
180 Degrees F

Description

Hydraulic Motor, 5.0 cu in/rev Displacement, Continuous Torque 1,193 in-lb, Flange Mount SAE A 2-Bolt, 7/8 In.-14 SAE Port Size, Shaft Dia. 1 in, Min. Oil Viscosity 50 SUS, Max. RPM 409 RPM, Pressure Rating 1800 psi, Shaft Type Keyed, Max. Oil Temp. 180 Degrees F, Shaft Length 1.76 in, Length 5.67 in, Height 3.84 in, Mounting Plate Width 5.01 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.