Zoro Homepage

Hydraulic Motor, 5.4 Cu. In./Rev.

  • Mfr # 110A-054-AS-0-F

  • Zoro # G4664195


product price: $2,432.99
/ea
Free Shipping & Returns

Key Features

Series
110A Series
Flange Mount
SAE A 2-Bolt
Displacement
5.4 cu in/rev
Max. RPM
740 RPM
Continuous Torque
1,608 in-lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
110A-054-AS-0-F
Zoro #
G4664195
UPC #
-
Country of Origin
United States

Dimensions

Port Size
7/8"-14 SAE
Shaft Dia.
1 in
Height (In.)
4.61
Length (In.)
4.60
Shaft Dia. (In.)
1
Shaft Length (In.)
1.79
Width (In.)
5.13
Length
4.6 in
Height
4.61 in
Shaft Length
1.79 in
Mounting Plate Width
5.13 in

Details

Series
110A Series
Flange Mount
SAE A 2-Bolt
Displacement
5.4 cu in/rev
Max. RPM
740 RPM
Continuous Torque
1,608 in-lb
Pressure Rating
2500 psi
Min. Oil Viscosity
50 SUS
Displacement (cc/rev)
89
Port Thread
7/8-14 SAE
Item
Hydraulic Motor
Shaft Type
Keyed
Max. Oil Temp. (F)
180
Pressure Rating (PSI)
2500
Port Type
SAE O-Ring
Displacement (Cu. In./Rev.)
5.4
Max. Oil Temp.
180 Degrees F

Description

Hydraulic Motor, 5.4 cu in/rev Displacement, Continuous Torque 1,608 in-lb, Flange Mount SAE A 2-Bolt, 7/8 In.-14 SAE Port Size, Shaft Dia. 1 in, Min. Oil Viscosity 50 SUS, Max. RPM 740 RPM, Pressure Rating 2500 psi, Shaft Type Keyed, Max. Oil Temp. 180 Degrees F, Shaft Length 1.79 in, Length 4.6 in, Height 4.61 in, Mounting Plate Width 5.13 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.