Zoro Homepage

Hydraulic Motor, 6B Spline

  • Mfr # TB0330GM110AAAA

  • Zoro # G816557740


product price: $599.99
/ea
Free Shipping & Returns

Key Features

Max. Oil Temp.
130 Degrees F
Flange Mount
4-Bolt, Square
Pressure Rating
1,350 psid (Continuous); 1,650 psid (Intermittent)
Max. RPM
53 RPM
Continuous Torque
3,657 in-lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB0330GM110AAAA
Zoro #
G816557740
UPC #
-
Country of Origin
United States

Details

Max. Oil Temp.
130 Degrees F
Flange Mount
4-Bolt, Square
Pressure Rating
1,350 psid (Continuous); 1,650 psid (Intermittent)
Item
Hydraulic Motor
Max. RPM
53 RPM
Continuous Torque
3,657 in-lb
Displacement
200 cu. in./rev.
Shaft Type
6B Spline
Min. Oil Viscosity
200 SUS
Series
TB Series

Description

Hydraulic Motor

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.