Zoro Homepage

Hydraulic Motor, 6B Spline

  • Mfr # TF0195VA010AAAA

  • Zoro # G216557609


product price: $1,081.99
/ea
Free Shipping & Returns

Key Features

Max. RPM
749 RPM
Displacement
11.9 cu. in./rev.
Series
TF Series
Max. Oil Temp.
130 Degrees F
Min. Oil Viscosity
200 SUS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TF0195VA010AAAA
Zoro #
G216557609
UPC #
-
Country of Origin
United States

Dimensions

Shaft Dia.
1 1/4 in
Port Size
7/8-14 SAE

Details

Max. RPM
749 RPM
Displacement
11.9 cu. in./rev.
Series
TF Series
Max. Oil Temp.
130 Degrees F
Item
Hydraulic Motor
Min. Oil Viscosity
200 SUS
Continuous Torque
1,948 in-lb
Flange Mount
SAE A 4-Bolt
Shaft Type
6B Spline
Pressure Rating
1,645 to 3,000 psi (Continuous); 2,000 to 4,000 psi (Intermittent)

Description

Hydraulic Motor

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.