Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Motor, 7.7 in L

  • Mfr # TG0140MS440AAAB

  • Zoro # G116557907


product price: $961.99
/ea
Free Shipping & Returns

Key Features

Flange Mount
Magneto
Length
7.7 in
Port Size
7/8-14 SAE
Continuous Torque
3,455 in-lb
Min. Oil Viscosity
200 SUS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TG0140MS440AAAB
Zoro #
G116557907
UPC #
-
Country of Origin
United States

Dimensions

Length
7.7 in
Port Size
7/8-14 SAE
Mounting Plate Width
5.25 in
Shaft Dia.
1 in

Details

Flange Mount
Magneto
Item
Hydraulic Motor
Continuous Torque
3,455 in-lb
Min. Oil Viscosity
200 SUS
Shaft Type
14 Tooth Spline; Tap
Series
TG Series
Pressure Rating
3,000 psid (Continuous); 4,000 psid (Intermittent)
Max. Oil Temp.
130 Degrees F
Max. RPM
660 RPM
Displacement
8.6 cu. in./rev.

Description

Hydraulic Motor

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.