Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Motor, 7.95 in L

  • Mfr # TG0195MS440AAAB

  • Zoro # G616557896


product price: $964.99
/ea
Free Shipping & Returns

Key Features

Min. Oil Viscosity
200 SUS
Mounting Plate Width
5.25 in
Series
TG Series
Port Size
7/8-14 SAE
Max. RPM
477 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TG0195MS440AAAB
Zoro #
G616557896
UPC #
-
Country of Origin
United States

Dimensions

Mounting Plate Width
5.25 in
Port Size
7/8-14 SAE
Length
7.95 in
Shaft Dia.
1 in

Details

Min. Oil Viscosity
200 SUS
Series
TG Series
Max. RPM
477 RPM
Displacement
11.9 cu. in./rev.
Continuous Torque
4,919 in-lb
Flange Mount
Magneto
Shaft Type
14 Tooth Spline; Tap
Max. Oil Temp.
130 Degrees F
Pressure Rating
3,000 psid (Continuous); 4,000 psid (Intermittent)
Item
Hydraulic Motor

Description

Hydraulic Motor

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.