Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Motor, 8.02 in L

  • Mfr # TB0165AS090AAAA

  • Zoro # G116557877


product price: $449.99
/ea
Free Shipping & Returns

Key Features

Flange Mount
SAE A 2-Bolt
Max. Oil Temp.
130 Degrees F
Pressure Rating
1,200 to 1,800 psi (Continuous); 1,450 to 2,400 psi (Intermittent)
Mounting Plate Width
5.01 in
Shaft Length
1.66 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB0165AS090AAAA
Zoro #
G116557877
UPC #
-
Country of Origin
United States

Dimensions

Mounting Plate Width
5.01 in
Shaft Length
1.66 in
Shaft Dia.
1 in
Port Size
7/8-14 SAE
Length
8.02 in

Details

Flange Mount
SAE A 2-Bolt
Max. Oil Temp.
130 Degrees F
Pressure Rating
1,200 to 1,800 psi (Continuous); 1,450 to 2,400 psi (Intermittent)
Displacement
10 cu. in./rev.
Max. RPM
932 RPM
Item
Hydraulic Motor
Min. Oil Viscosity
200 SUS
Series
TB Series
Shaft Type
Straight (With 0.38 in Crosshole)
Continuous Torque
427 in-lb

Description

Hydraulic Motor

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.