Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Motor, 8.06 in L

  • Mfr # TF0280BS590AAAB

  • Zoro # G616557810


product price: $968.99
/ea
Free Shipping & Returns

Key Features

Mounting Plate Width
6.87 in
Min. Oil Viscosity
200 SUS
Pressure Rating
2,000 psid (Continuous); 3,000 psid (Intermittent)
Length
8.06 in
Max. RPM
334 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TF0280BS590AAAB
Zoro #
G616557810
UPC #
-
Country of Origin
United States

Dimensions

Mounting Plate Width
6.87 in
Length
8.06 in
Port Size
7/8-14 SAE
Shaft Dia.
1 in

Details

Min. Oil Viscosity
200 SUS
Pressure Rating
2,000 psid (Continuous); 3,000 psid (Intermittent)
Max. RPM
334 RPM
Item
Hydraulic Motor
Flange Mount
SAE B 2-Bolt
Series
TF Series
Max. Oil Temp.
130 Degrees F
Continuous Torque
4,502 in-lb
Displacement
17.1 cu. in./rev.

Description

Hydraulic Motor

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.