Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Motor, 8.57 in L

  • Mfr # TG0335MS440AAAB

  • Zoro # G116557822


product price: $1,021.99
/ea
Free Shipping & Returns

Key Features

Shaft Type
14 Tooth Spline; Tap
Max. RPM
277 RPM
Displacement
20.6 cu. in./rev.
Mounting Plate Width
5.25 in
Continuous Torque
8,533 in-lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TG0335MS440AAAB
Zoro #
G116557822
UPC #
-
Country of Origin
United States

Dimensions

Mounting Plate Width
5.25 in
Shaft Dia.
1 in
Length
8.57 in
Port Size
7/8-14 SAE

Details

Shaft Type
14 Tooth Spline; Tap
Max. RPM
277 RPM
Displacement
20.6 cu. in./rev.
Continuous Torque
8,533 in-lb
Item
Hydraulic Motor
Max. Oil Temp.
130 Degrees F
Series
TG Series
Pressure Rating
3,000 psid (Continuous); 4,000 psid (Intermittent)
Flange Mount
Magneto
Min. Oil Viscosity
200 SUS

Description

Hydraulic Motor

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.