HYDRAULIC MOTOR ASSEMBLY
- Mfr # TB0195FS100AAAA
- Zoro # G916557909
product price:Â
$
495.99
/ea
Free Shipping & Returns
Key Features
Series
TB Series
Flange Mount
SAE A 2-Bolt
Displacement
11.9 cu. in./rev.
Max. RPM
932 RPM
Mounting Plate Width
3.12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TB0195FS100AAAA
- Zoro #
- G916557909
- UPC #
- -
- Country of Origin
- United States
- Series
- TB Series
- Flange Mount
- SAE A 2-Bolt
- Displacement
- 11.9 cu. in./rev.
- Max. RPM
- 932 RPM
- Max. Oil Temp.
- 130 Degrees F
- Continuous Torque
- 427 in-lb
- Pressure Rating
- 1,200 to 1,800 psi (Continuous); 1,450 to 2,400 psi (Intermittent)
- Shaft Type
- Keyed
- Item
- Hydraulic Motor
- Min. Oil Viscosity
- 200 SUS
Dimensions
- Mounting Plate Width
- 3.12 in
- Shaft Dia.
- 1 in
- Shaft Length
- 1.66 in
- Length
- 8.27 in
- Port Size
- 7/8-14 SAE
Description
Hydraulic Motor
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.