HYDRAULIC MOTOR ASSEMBLY
- Mfr # TE0130FM100AAAA
- Zoro # G516557477
product price:Â
$
717.99
/ea
Free Shipping & Returns
Key Features
Series
TE Series
Flange Mount
4-Bolt with 3/8"-16 UNC
Displacement
3 cu. in./rev.
Max. RPM
1,141 RPM
Continuous Torque
483 in-lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TE0130FM100AAAA
- Zoro #
- G516557477
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Port Size
- 3/8-16 UNC; 5/16-18 UNC
- Shaft Dia.
- 1 in
- Shaft Length
- 1.66 in
- Length
- 7.77 in
- Mounting Plate Width
- 3.12 in
Details
- Series
- TE Series
- Flange Mount
- 4-Bolt with 3/8"-16 UNC
- Displacement
- 3 cu. in./rev.
- Max. RPM
- 1,141 RPM
- Continuous Torque
- 483 in-lb
- Pressure Rating
- 1,250 to 2,000 psi (Continuous); 1,740 to 2,750 psi (Intermittent)
- Min. Oil Viscosity
- 200 SUS
- Max. Oil Temp.
- 130 Degrees F
- Shaft Type
- Keyed
- Item
- Hydraulic Motor
Description
Hydraulic Motor
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.