Shop PARKER
See all product information
Create Account
HYDRAULIC MOTOR ASSEMBLY
- Mfr # TF0240LS080AAFB
- Zoro # G716557895
product price:Â
$
1,133.99
/ea
Free Shipping & Returns
Key Features
Series
TF Series
Flange Mount
Wheel
Displacement
14.5 cu. in./rev.
Max. RPM
394 RPM
Continuous Torque
3,782 in-lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TF0240LS080AAFB
- Zoro #
- G716557895
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Port Size
- 7/8-14 SAE
- Shaft Dia.
- 1 in
- Length
- 6.35 in
- Mounting Plate Width
- 5.314 in
Details
- Series
- TF Series
- Flange Mount
- Wheel
- Displacement
- 14.5 cu. in./rev.
- Max. RPM
- 394 RPM
- Continuous Torque
- 3,782 in-lb
- Pressure Rating
- 2,000 psid (Continuous); 3,000 psid (Intermittent)
- Min. Oil Viscosity
- 200 SUS
- Shaft Type
- Tapered
- Item
- Hydraulic Motor
- Max. Oil Temp.
- 130 Degrees F
Description
Hydraulic Motor
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.