HYDRAULIC MOTOR ASSEMBLY
- Mfr # TF0280US080AABP
- Zoro # G416557461
product price:Â
$
995.99
/ea
Free Shipping & Returns
Key Features
Series
TF Series
Flange Mount
Wheel
Displacement
17.1 cu. in./rev.
Max. RPM
749 RPM
Continuous Torque
1,948 in-lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TF0280US080AABP
- Zoro #
- G416557461
- UPC #
- -
- Country of Origin
- United States
- Series
- TF Series
- Flange Mount
- Wheel
- Displacement
- 17.1 cu. in./rev.
- Max. RPM
- 749 RPM
- Continuous Torque
- 1,948 in-lb
- Pressure Rating
- 1,645 to 3,000 psi (Continuous); 2,000 to 4,000 psi (Intermittent)
- Min. Oil Viscosity
- 200 SUS
- Item
- Hydraulic Motor
- Max. Oil Temp.
- 130 Degrees F
- Shaft Type
- Tapered
Dimensions
- Port Size
- 7/8-14 SAE
- Shaft Dia.
- 1 1/4 in
- Shaft Length
- 2.32 in
- Length
- 6.54 in
- Mounting Plate Width
- 4.79 in
Description
Hydraulic Motor
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.