HYDRAULIC MOTOR ASSEMBLY
- Mfr # TG0140US030AAAA
- Zoro # G916557602
product price:Â
$
1,064.99
/ea
Free Shipping & Returns
Key Features
Series
TG Series
Flange Mount
Wheel
Continuous Torque
3,455 in-lb
Max. RPM
660 RPM
Shaft Type
Keyed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TG0140US030AAAA
- Zoro #
- G916557602
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Mounting Plate Width
- 5.17 in
- Shaft Dia.
- 1 1/4 in
- Port Size
- 7/8-14 SAE
- Length
- 10.03 in
- Shaft Length
- 2.26 in
Details
- Series
- TG Series
- Flange Mount
- Wheel
- Continuous Torque
- 3,455 in-lb
- Max. RPM
- 660 RPM
- Shaft Type
- Keyed
- Item
- Hydraulic Motor
- Max. Oil Temp.
- 130 Degrees F
- Min. Oil Viscosity
- 200 SUS
- Pressure Rating
- 1,000 to 3,000 psi (Continuous); 1,500 to 4,000 psi (Intermittent)
- Displacement
- 8.6 cu. in./rev.
Description
Hydraulic Motor
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.