HYDRAULIC MOTOR ASSEMBLY
- Mfr # TK0800K5320AAAA
- Zoro # G316557738
product price:Â
$
2,876.99
/ea
Free Shipping & Returns
Key Features
Series
TK Series
Flange Mount
4-Bolt, Square
Displacement
48.8 cu. in./rev.
Max. RPM
523 RPM
Continuous Torque
7,204 in-lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TK0800K5320AAAA
- Zoro #
- G316557738
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Port Size
- 1 5/16-12 SAE
- Shaft Dia.
- 1 3/4 in
- Shaft Length
- 2.56 in
- Length
- 15.78 in
Details
- Series
- TK Series
- Flange Mount
- 4-Bolt, Square
- Displacement
- 48.8 cu. in./rev.
- Max. RPM
- 523 RPM
- Continuous Torque
- 7,204 in-lb
- Pressure Rating
- 2,500 to 3,500 psi (Continuous); 2,750 to 4500 psi (Intermittent)
- Min. Oil Viscosity
- 200 SUS
- Item
- Hydraulic Motor
- Max. Oil Temp.
- 130 Degrees F
- Shaft Type
- Keyed
Description
Hydraulic Motor
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.