Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Motor, Keyed

  • Mfr # TB0165AS100AAUT

  • Zoro # G216557715


product price: $455.99
/ea
Free Shipping & Returns

Key Features

Min. Oil Viscosity
200 SUS
Series
TB Series
Mounting Plate Width
5.01 in
Max. RPM
145 RPM
Port Size
7/8-14 SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB0165AS100AAUT
Zoro #
G216557715
UPC #
-
Country of Origin
United States

Dimensions

Mounting Plate Width
5.01 in
Port Size
7/8-14 SAE
Shaft Dia.
1 in

Details

Min. Oil Viscosity
200 SUS
Series
TB Series
Max. RPM
145 RPM
Displacement
10 cu. in./rev.
Item
Hydraulic Motor
Continuous Torque
2,418 in-lb
Shaft Type
Keyed
Pressure Rating
1,800 psid (Continuous); 2,250 psid (Intermittent)
Flange Mount
SAE A 2-Bolt
Max. Oil Temp.
130 Degrees F

Description

Hydraulic Motor

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.