Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Motor

  • Mfr # TF0195MM260AAAB

  • Zoro # G916557879


product price: $1,046.99
/ea
Free Shipping & Returns

Key Features

Pressure Rating
2,000 psid (Continuous); 3,000 psid (Intermittent)
Displacement
11.9 cu. in./rev.
Flange Mount
Magneto
Shaft Type
Straight (With 8 mm Key); Tap
Max. RPM
381 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TF0195MM260AAAB
Zoro #
G916557879
UPC #
-
Country of Origin
United States

Dimensions

Port Size
5/16-18 UNC

Details

Pressure Rating
2,000 psid (Continuous); 3,000 psid (Intermittent)
Displacement
11.9 cu. in./rev.
Flange Mount
Magneto
Shaft Type
Straight (With 8 mm Key); Tap
Item
Hydraulic Motor
Max. RPM
381 RPM
Min. Oil Viscosity
200 SUS
Series
TF Series
Max. Oil Temp.
130 Degrees F
Continuous Torque
3,222 in-lb

Description

Hydraulic Motor

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.