Zoro Homepage

Hydraulic Motor

  • Mfr # TF0240MS050AAAB

  • Zoro # G516557484


product price: $893.99
/ea
Free Shipping & Returns

Key Features

Mounting Plate Width
5.25 in
Flange Mount
Magneto
Series
TF Series
Continuous Torque
1,948 in-lb
Min. Oil Viscosity
200 SUS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TF0240MS050AAAB
Zoro #
G516557484
UPC #
-
Country of Origin
United States

Dimensions

Mounting Plate Width
5.25 in
Length
8.13 in
Shaft Dia.
1 1/4 in
Shaft Length
2.15 in
Port Size
7/8-14 SAE

Details

Flange Mount
Magneto
Series
TF Series
Continuous Torque
1,948 in-lb
Min. Oil Viscosity
200 SUS
Shaft Type
14 Tooth Spline
Max. RPM
749 RPM
Displacement
14.5 cu. in./rev.
Max. Oil Temp.
130 Degrees F
Pressure Rating
1,645 to 3,000 psi (Continuous); 2,000 to 4,000 psi (Intermittent)
Item
Hydraulic Motor

Description

Hydraulic Motor

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.