Zoro Homepage

Hydraulic Motor

  • Mfr # TF0365GS050AAAB

  • Zoro # G316557561


product price: $1,661.99
/ea
Free Shipping & Returns

Key Features

Shaft Type
14 Tooth Spline
Length
11.8 in
Max. RPM
258 RPM
Shaft Dia.
1 in
Max. Oil Temp.
130 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TF0365GS050AAAB
Zoro #
G316557561
UPC #
-
Country of Origin
United States

Dimensions

Length
11.8 in
Shaft Dia.
1 in
Mounting Plate Width
5.25 in
Port Size
7/8-14 SAE

Details

Shaft Type
14 Tooth Spline
Max. RPM
258 RPM
Max. Oil Temp.
130 Degrees F
Continuous Torque
3,871 in-lb
Pressure Rating
1,400 psid (Continuous); 2,200 psid (Intermittent)
Flange Mount
Magneto
Min. Oil Viscosity
200 SUS
Displacement
22.5 cu. in./rev.
Item
Hydraulic Motor
Series
TF Series

Description

Hydraulic Motor

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.